Page 1 of 2

Next

Compare
B62  HI POWER

COMPARE

B62 HI POWER

Description
B62 HI POWER V-BELT ; B 65" OL

GATES

Part # 90032062

BDI # 1409179

Features

Inch - Metric: Inch | Metric
Number of Bands: 1 Band
Other Features: Hi Power
Global Part Number GPN: 385176
Belt Width - Millimeter: 17

Belt Outside Length - Millimeter: 1654
Belt Style: V-Belt
Belt Outside Length - Inch: 65
Belt Series: B | 17X
Belt Width - Inch: 0.625

Price Inventory : In stock
Loading Price
QTY
30TAC62CSUHPN7

COMPARE

30TAC62CSUHPN7

Description
30TAC62CSUHPN7 AC THRUST BALL BEARING ; 30MM BOREX62MM ODX15MM W

NSK

Part # 30TAC62CSUHPN7

BDI # 20335683

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : In stock
Loading Price
QTY
35X48X8 CRW1 R

COMPARE

35X48X8 CRW1 R

Description
CRSEAL 35X48X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 1.378MM SHAFT DIA 48MM

SKF

Part # 35X48X8 CRW1 R

BDI # 1242725

Features

Housing Bore - Millimeter: 48
Nominal Width - Millimeter: 8
Housing Bore - Inch: 1.89
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.378
Shaft Diameter - Millimeter: 35
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 181959

Price Inventory : Available to order
Loading Price
QTY
NN3007MBKRE44CC1P4

COMPARE

NN3007MBKRE44CC1P4

Description
NN3007MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 35MM BOREX62MM ODX20MM W 2-ROW

NSK

Part # NN3007MBKRE44CC1P4

BDI # 17760844

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NUTR2052-A

COMPARE

NUTR2052-A

Description
NUTR2052-A CAM FOLLOWER BEARING

INA

Part # NUTR2052-A

BDI # 1412410

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239821

Price Inventory : Available to order
Loading Price
QTY