Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
383203
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
1600.2
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
63
Belt Series:
5VX
Belt Width - Inch:
0.625
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
384838
Belt Width - Millimeter:
13
Belt Outside Length - Millimeter:
1015
Belt Style:
V-Belt
Belt Outside Length - Inch:
40
Belt Series:
A | 13X
Belt Width - Inch:
0.5
1204 ETN9
Description
1204 ETN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 14MM IR WD
Part # 1204 ETN9
BDI # 1418502
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Predator
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
1320.8
Belt Style:
V-Belt
Belt Outside Length - Inch:
52
Belt Series:
B
Belt Width - Inch:
0.625
3205 A-2Z/C3
Description
3205 A-2Z /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE 25MMX52MMX20.6MM
Part # 3205 A-2Z/C3
BDI # 1250283
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258102
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)