T101W-904A2
Description
T101W-904A2 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T101W-904A2
BDI # 1373672
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.01
Bore 2 - Millimeter:
25.654
Height - Inch:
0.625
Bore 2 - Inch:
1.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row
Global Part Number GPN:
12836
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P1-BB 5/8
Description
P1-BB 5/8 TAPERED BUSHING ; 5/8" BORE MST SERIES
Part # P1-BB 5/8
BDI # 610021
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Outside Diameter - Inch:
1.937
Flange Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
49.2
Length - Millimeter:
49.225
Other Features:
Pre Lubricated Bearing
Length - Inch:
1.938
Bushing Series:
P1
Features
Inch - Metric:
Metric
Belt Pitch:
3 MM
Belt Series:
3MGT
Belt Width - Inch:
0.354
Other Features:
Poly Chain | Power Grip GT
Belt Width - Millimeter:
9
Belt Pitch Length - Millimeter:
537
Belt Pitch Length - Inch:
21.142
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
CHB2205MHI-O
Description
CHB2205MHI-O HANGER BEARING ; 2-7/16" BORE HARD IRON
Part # CHB2205MHI-O
BDI # 606637
Features
Inch - Metric:
Inch
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Oil Impregnated | With Oil Hole
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing