CF 1 1/2 S
Description
CF 1 1/2 S CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD
Part # 2140110000
BDI # 343933
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20722
32008 X
Description
32008 X TAPERED ROLLER BRG ; NON-RETURNABLE 40MM IDX68MM ODX19MM WD
Part # 32008 X
BDI # 1415089
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Outside Diameter - Millimeter:
68
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32008
VTWS-216
Description
VTWS-216 TAKE-UP BEARING UNIT ; 1" BORE 17/32" SLOT WID
Part # 767626
BDI # 311587
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
76.2
Other Features:
Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Global Part Number GPN:
23504
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
6204 2ZJEM
Description
6204 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 20MMX47MMX14MM
Part # 6204 2ZJEM
BDI # 21480029
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3107
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2.72
Length - Millimeter:
142.494
Other Features:
Die Set | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
5.61
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball