H50B18F X 1
Description
H50B18F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 18T HT 1" BORE
Part # 50BS18HT 1
BDI # 916610
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
38879
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
BR122012X
Description
BR122012X NEEDLE ROLLER BEARING ; 3/4" BORE 1-1/4" OD 3/4" WID
Part # BR122012X
BDI # 513708
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
372640
Self Aligning:
No