749-2;749-20024
Description
749-2 ; 749-20024 TR BRG CONE ; 85.062MM OD X 46.672MM W
Part # 749-20024
BDI # 1350855
Features
Component:
Cone
Width - Millimeter:
46.685
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
85.039
Precision Class:
Standard
Basic Number:
749
1090T10 COVER/GRID ASSY
Description
1090T10 COVER/GRID ASSY ; 776208 8.39" OD ALUMINUM
Part # 4300532
BDI # 18105651
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
122.174
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
8.39
Outside Diameter - Millimeter:
213.106
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
4.81
742-2;742-20024
Description
742-2 ; 742-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE 4-8 OD
Part # 742-20024
BDI # 1350639
Features
Component:
Cup
Width - Millimeter:
36.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.909
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
150.089
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
742
1090T10 SEAL KIT
Description
1090T10 SEAL KIT ; 776709 FOR GRID COUPLING
Part # 4300554
BDI # 18105652
Features
Other Features:
Components May or May Not Intermix Among Brands | Kit Includes 2 Elastomeric Seal Rings - Cover Gaskets
Coupling Type:
Grid Coupling
Part Type:
Horizontal Split Cover Seal Kit
44926 / 4.5X5.376X0.438 CRWHA1 V
Description
CRSEAL 44926 / 4.5X5.376X0.438 CRWHA1 V ; DBL LIP SEAL
Part # 44926
BDI # 1252591
Features
Housing Bore - Millimeter:
136.55
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.376
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186190