545 50ML IDH 135486
Description
545 50ML IDH 135486 THREAD SEALANT ; 54531 HYD/PNEU 50ML
Part # 135486
BDI # 1055431
Features
Other Features:
Medium Viscosity | Food Grade | Viscosity 14000 cP | Temperature Range -65 To 300 Deg F
Container Type:
Bottle
Typical Use:
Hydraulic | Pneumatic Systems
Texture:
Liquid
Color:
Purple
Product Name:
Thread Sealant
39520-2
Description
39520-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 39520-20024
BDI # 1339185
Features
Component:
Cup
Width - Millimeter:
23.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
112.725
Global Part Number GPN:
645753
Precision Class:
Standard
Basic Number:
39520
271 RED 50ML IDH 135381
Description
271 RED 50ML IDH 135381 THREADLOCKER ; 27131 271 50ML BOT
Part # 135381
BDI # 1055386
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 500 CP | Torque Breakaway 250; Prevailing 275 In-Lbs
Container Type:
Bottle
Typical Use:
Large Bolt and Stud
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength
Features
Inch - Metric:
Metric
Material:
Steel
Used For:
Conveyor Belt
Part Description:
Bolt Solid Plate Fastener
Other Features:
8MM to 14MM Belt Thickness | 460MM Minimum Pulley Dia
Product Name:
Bolt Solid Plate Fastener