Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
10.414
Face Width - Inch:
0.41
Pitch:
12 DP
Other Features:
Bevel Pinion | 1.5:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2
Global Part Number GPN:
665592
Pressure Angle:
20 Degree
250 TL BUSHING 480PB
Description
250 TL BUSHING 480PB ; TL PTS 150A-700A 13-20/TL CPLG PTS
Part # 604006
BDI # 345983
T77-904A1
Description
T77-904A1 THRUST TAPERED RLR BEARING ; 0.76" BORE 1 1-5/8" OD 0.5" HGT
Part # T77-904A1
BDI # 1374035
Features
Height - Millimeter:
12.7
Bore 1 - Inch:
0.76
Bore 2 - Millimeter:
19.304
Height - Inch:
0.5
Bore 2 - Inch:
0.76
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
250A-1 TL 3/4 FB
Description
250A-1 TL 3/4 FB MECHANICAL CLUTCH ; STRAIGHT FB 3/4" BORE TORQUE LIMITER
Part # 465703
BDI # 345859