8MGT-1120-36
Description
8MGT-1120-36 TIMING BELT ; 8MM PITCH 1120MM PITCH LEN
Part # 92742140
BDI # 1408856
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377330
Belt Width - Millimeter:
36
Belt Pitch Length - Millimeter:
1120
Belt Pitch Length - Inch:
44.094
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
473573
Description
473573 OIL SEAL ; 2.375IN SHAFT DIA X3.005IN OD X 0.375 WD
Part # 473573
BDI # 1344526
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200492
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
Keyway on ID
Global Part Number GPN:
460062
Bushing Series:
2517
34866 / 3.5X4.376X0.375 CRWA1 V
Description
CRSEAL 34866 / 3.5X4.376X0.375 CRWA1 V ; DBL LIP SEAL
Part # 34866
BDI # 1251227
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185516
8MX-60S-36
Description
8MX-60S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183060
BDI # 1117460
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
163.068
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed