SY5140-BLOZ-Q

COMPARE

SY5140-BLOZ-Q

Description
SY5140-BLOZ-Q SOLENOID VALVE

SMC

Part # SY5140-BLOZ-Q

BDI # 25611495

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch: 3.661
Voltage: 24 VAC
Overall Width - Inch: 0.654

Price Inventory : Available to order
Loading Price
QTY