PCM 707570 M
Description
PCM 707570 M BRG BUSHING ; NON-RETURNABLE
Part # PCM 707570 M
BDI # 1416999
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
2.756
Nominal Outside Diameter - Inch:
2.953
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
70
Nominal Bore - Millimeter:
70
Length Thru Bore - Inch:
2.756
Nominal Outside Diameter - Millimeter:
75
Material Description:
POM Composite of Steel Backing | Tin/Bronze Layer
Other Features:
With Lubrication Hole
Teroson SI 113/300 - IDH:1711693
Description
LOCTITE Teroson SI 113/300 - IDH:1711693
Part # Teroson SI 113/300 - IDH:1711693
BDI # 27780983