Page 1 of 3

Next

Compare
40 RIV 10FT

COMPARE

40 RIV 10FT

Description
40 RIV 10FT CHAIN ; 1/2" PITCH RIVETED 10FT/BOX

TSUBAKI

Part # 40RB

BDI # 17166647

Features

Roller Width - Inch: 0.312
Chain Pitch - Inch: 0.5
Chain Size: 40
Component: Chain
Roller Diameter - Millimeter: 7.925

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Global Part Number GPN: 374915

Price Inventory : In stock
Loading Price
QTY
AL150 SPIDER SOX

COMPARE

AL150 SPIDER SOX

Description
AL150-SPIDER-SOX

TIMKEN LOVEJOY

Part # AL150-SPIDER-SOX

BDI # 593190

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 1450In-Lbs

Price Inventory : In stock
Loading Price
QTY
TB-20

COMPARE

TB-20

Description
TB-20 PILLOW BLOCK BALL BEARING ; 1-1/4" BORE

SEALMASTER

Part # 700874

BDI # 355815

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row
Global Part Number GPN: 12898
Housing Style: 2 Bolt Tap Base Pillow Block

Nominal Bolt Center to Center - Inch: 3.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
25-2SS C/L

COMPARE

25-2SS C/L

Description
25-2SS C/L SPRING CLIP CONNECTING LINK ; 25-2 ANSI 0.25" CHAIN PITCH 2 STRAND

TSUBAKI

Part # 25-2SSCL

BDI # 21462739

Features

Roller Width - Inch: 0.125
Chain Pitch - Inch: 0.25
Chain Size: 25-2
Component: Connecting Link
Roller Diameter - Millimeter: 3.302

Inch - Metric: Inch
Material: 304 Stainless Steel
Global Part Number GPN: 602388
Chain Series: Standard
Internal Special Features: Corrosion Resistant

Price Inventory : Available to order
Loading Price
QTY
191564.00

COMPARE

191564.00

Description
191564.00 WASHDOWN MOTOR ; C6T17WC46 1HP 3PH 1800RPM 240/460 56C

LEESON

Part # 191564.00

BDI # 21515506

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1750/1450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY