Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
374915
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
1450In-Lbs
25-2SS C/L
Description
25-2SS C/L SPRING CLIP CONNECTING LINK ; 25-2 ANSI 0.25" CHAIN PITCH 2 STRAND
Part # 25-2SSCL
BDI # 21462739
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25-2
Component:
Connecting Link
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602388
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row
Global Part Number GPN:
12898
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
INS-SC-104
Description
INS-SC-104 INSERT BALL BRG ; 1-1/4" BORE IR WID 2.835" OD
Part # 123339
BDI # 258296
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
560700
Mounting Method:
Set Screw