VX3244HZ-02N-5C1-B
Description
VX3244HZ-02N-5C1-B ; VX3 3-WAY MEDIA VALVE
Part # VX3244HZ-02N-5C1-B
BDI # 18606637
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.5 Cv Factor | 4MM Orifice Size | Oil Fluid | Common Open | With Bracket | Oil Free | Conduit | Class B | In/Out Position
Overall Length - Inch:
2.815
Voltage:
24 VDC
Overall Width - Inch:
2.244