Page 1 of 2

Next

Compare
1600-8MGT-50

COMPARE

1600-8MGT-50

Description
1600-8MGT-50 TIMING BELT ; 8MM PITCH 1600MM PITCH LEN

GATES

Part # 95790055

BDI # 1096391

Features

Inch - Metric: Metric
Belt Pitch: 8 MM
Belt Series: 8MGT
Other Features: Poly Chain | Power Grip GT
Global Part Number GPN: 377506

Belt Width - Millimeter: 50
Belt Pitch Length - Millimeter: 1600
Belt Pitch Length - Inch: 62.992
Belt Style: Synchronous
Tooth Profile: Standard HTD

Price Inventory : In stock
Loading Price
QTY
5016 1

COMPARE

5016 1

Description
5016 1 CHAIN COUPLING HUB ; 1" BORE 2-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 5016 1

BDI # 622172

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
23654 / 2.375X3.125X0.438 CRWHA1 R

COMPARE

23654 / 2.375X3.125X0.438 CRWHA1 R

Description
CRSEAL 23654 / 2.375X3.125X0.438 CRWHA1R ; DBL LIP SEAL

SKF

Part # 23654

BDI # 1243687

Features

Housing Bore - Millimeter: 79.375
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 3.125
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.375
Shaft Diameter - Millimeter: 60.325
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 184367

Price Inventory : In stock
Loading Price
QTY
9937 / 1X1.624X0.25 CRW1 V

COMPARE

9937 / 1X1.624X0.25 CRW1 V

Description
CRSEAL 9937 / 1X1.624X0.25 CRW1 V SEAL

SKF

Part # 9937

BDI # 1298143

Features

Housing Bore - Millimeter: 41.25
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.624
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187604

Price Inventory : Available to order
Loading Price
QTY
RA008RR

COMPARE

RA008RR

Description
RA008RR + COL INSERT BRG ; 1/2" BORE NARROW IR 0.512" OR WID

TIMKEN

Part # RA008RR + COL

BDI # 1371263

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 13
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.575
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY