RA008RR
Description
RA008RR + COL INSERT BRG ; 1/2" BORE NARROW IR 0.512" OR WID
Part # RA008RR + COL
BDI # 1371263
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.575
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
23654 / 2.375X3.125X0.438 CRWHA1 R
Description
CRSEAL 23654 / 2.375X3.125X0.438 CRWHA1R ; DBL LIP SEAL
Part # 23654
BDI # 1243687
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184367
1600-8MGT-50
Description
1600-8MGT-50 TIMING BELT ; 8MM PITCH 1600MM PITCH LEN
Part # 95790055
BDI # 1096391
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377506
Belt Width - Millimeter:
50
Belt Pitch Length - Millimeter:
1600
Belt Pitch Length - Inch:
62.992
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
9937 / 1X1.624X0.25 CRW1 V
Description
CRSEAL 9937 / 1X1.624X0.25 CRW1 V SEAL
Part # 9937
BDI # 1298143
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187604