CF 1 1/4 SB

COMPARE

CF 1 1/4 SB

Description
CF 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2120112000

BDI # 1402433

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20695

Price Inventory : In stock
Loading Price
QTY
CF 2 1/2 SB

COMPARE

CF 2 1/2 SB

Description
CF 2 1/2 SB CAM FOLLOWER BEARING ; 2-1/2" RLR DIA 1-1/2" RLR WD

MCGILL

Part # 2240112000

BDI # 343979

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20811

Price Inventory : In stock
Loading Price
QTY
CFE 3 SB

COMPARE

CFE 3 SB

Description
CFE 3 SB CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD

MCGILL

Part # 2300212000

BDI # 344068

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20438

Price Inventory : In stock
Loading Price
QTY
CF 1 SB

COMPARE

CF 1 SB

Description
CF 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD

MCGILL

Part # 2100112000

BDI # 1402430

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20675

Price Inventory : In stock
Loading Price
QTY
CYR 4 S

COMPARE

CYR 4 S

Description
CYR 4 S CAM FOLLOWER BEARING ; 1-1/4" BORE 4" RLR DIA 2-1/4" RLR WD

MCGILL

Part # 4400110000

BDI # 344147

Features

Roller Width - Inch: 2.25
Roller Width - Millimeter: 57.15
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21288

Price Inventory : Available to order
Loading Price
QTY