W3210SS-4Z-C5Z10
Description
W3210SS-4Z-C5Z10 BALL SCREW ; NON RETURNABLE 32MM DIA 10MM RH THRD
Part # W3210SS-4Z-C5Z10
BDI # 1196401
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.394
Inch - Metric:
Metric
Material:
Steel
Other Features:
Blank Shaft End | Preloaded | Fine Lead | Single Nut | Offset Type | 1 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch:
55.118
Thread Lead - Millimeter:
10
Thread Diameter - Millimeter:
32
Product Name:
Ball Screw with Flanged Nut