13534 / 1.375X1.874X0.256 CRW1 R

COMPARE

13534 / 1.375X1.874X0.256 CRW1 R

Description
CRSEAL 13534 / 1.375X1.874X0.256 CRW1 R ; SGL LIP SEAL

SKF

Part # 13534

BDI # 1414012

Features

Housing Bore - Millimeter: 47.6
Nominal Width - Millimeter: 6.502
Housing Bore - Inch: 1.874
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.375
Shaft Diameter - Millimeter: 34.925
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 181839

Price Inventory : In stock
Loading Price
QTY
SB 22205 W33

COMPARE

SB 22205 W33

Description
SB 22205 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # 0305004000

BDI # 344207

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SB 22205 W33 YSS

COMPARE

SB 22205 W33 YSS

Description
SB 22205 W33 YSS SPHERICAL ROLLER BRG ; 25MMX52MMX18MM

MCGILL

Part # 0305606000

BDI # 344213

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY