7900 CTYNSULP4
Description
7900 CTYNSULP4 PRECISION AC BALL BEARING ; 10MM BOREX22MM ODX6MM W 1-ROW
Part # 7900CTYNSULP4
BDI # 20078323
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
6
Other Features:
Single Row | Angular Contact
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
6811DDU
Description
6811DDU DEEP GROOVE BALL BEARING ; 55MM BOREX72MM ODX9MM W 1-ROW
Part # 6811DDU
BDI # 21734038
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6810DDU
Description
6810DDU DEEP GROOVE BALL BEARING ; 50MM BOREX65MM ODX7MM W 1-ROW
Part # 6810DDU
BDI # 21734034
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No