Page 1 of 4

Next

Compare
2/B60

COMPARE

2/B60

Description
2/B60 V-BELT ; B 63" OL

GATES

Part # 90932060

BDI # 1099099

Features

Inch - Metric: Inch
Number of Bands: 2 Bands
Global Part Number GPN: 381205
Belt Width - Millimeter: 31.75
Belt Outside Length - Millimeter: 1600.2

Belt Style: V-Belt Banded
Belt Outside Length - Inch: 63
Belt Series: B
Belt Width - Inch: 1.25

Price Inventory : Available to order
Loading Price
QTY
240A11

COMPARE

240A11

Description
240A11 ROLLER CHAIN SPROCKET ; 3" P 11T 1-1/2" MIN PLAIN A PLATE

MARTIN SPROCKET & GR

Part # 240A11

BDI # 617794

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 10.649
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.02
Global Part Number GPN: 31559
Pitch Diameter - Millimeter: 270.485
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
401604 / 160 VA V

COMPARE

401604 / 160 VA V

Description
CRSEAL 401604 / 160 VA V V-RING SEAL ; NON-RETURNABLE 6.25X7.19X0.47 VR1 V

SKF

Part # 401604

BDI # 1414534

Price Inventory : Available to order
Loading Price
QTY
3020 X 2-3/4-KW

COMPARE

3020 X 2-3/4-KW

Description
3020 X 2-3/4-KW TL BUSHING ; 2-3/4" BORE 4-1/4" OD 2" LTB

DODGE

Part # 117130

BDI # 256169

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 107.95

Bore - Millimeter: 69.85
Bore - Inch: 2.75
Other Features: Keyway on ID
Global Part Number GPN: 460131
Bushing Series: 3020

Price Inventory : Available to order
Loading Price
QTY
1610 X 3/4-KW

COMPARE

1610 X 3/4-KW

Description
1610 X 3/4-KW TL BUSHING

DODGE

Part # 117158

BDI # 256187

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 57.15

Bore - Millimeter: 19.05
Bore - Inch: 0.75
Other Features: Keyway on ID
Global Part Number GPN: 459919
Bushing Series: 1610

Price Inventory : Available to order
Loading Price
QTY