Features
Inch - Metric:
Inch
Number of Bands:
2 Bands
Global Part Number GPN:
381205
Belt Width - Millimeter:
31.75
Belt Outside Length - Millimeter:
1600.2
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
63
Belt Series:
B
Belt Width - Inch:
1.25
240A11
Description
240A11 ROLLER CHAIN SPROCKET ; 3" P 11T 1-1/2" MIN PLAIN A PLATE
Part # 240A11
BDI # 617794
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
10.649
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.02
Global Part Number GPN:
31559
Pitch Diameter - Millimeter:
270.485
Mounting Method:
Rough Bore
401604 / 160 VA V
Description
CRSEAL 401604 / 160 VA V V-RING SEAL ; NON-RETURNABLE 6.25X7.19X0.47 VR1 V
Part # 401604
BDI # 1414534
3020 X 2-3/4-KW
Description
3020 X 2-3/4-KW TL BUSHING ; 2-3/4" BORE 4-1/4" OD 2" LTB
Part # 117130
BDI # 256169
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
Keyway on ID
Global Part Number GPN:
460131
Bushing Series:
3020
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID
Global Part Number GPN:
459919
Bushing Series:
1610