76BK4100DQF
Description
76BK4100DQF MOTOR BRAKE ; POR 1-056-041-00-DQF TDR# 79345
Part # 76BK4100DQF
BDI # 25110812
VEBM3558T
Description
VEBM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 143TC 3528M TEFC F1
Part # VEBM3558T
BDI # 130775
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.74
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face