3314 A-2ZTN9/C3VT113

COMPARE

3314 A-2ZTN9/C3VT113

Description
3314 A-2ZTN9 /C3VT113 BALL BEARING ; NON-RETURNABLE ANG CONTACT DOUBLE ROW

SKF

Part # 3314 A-2ZTN9/C3VT113

BDI # 1414501

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Glass Fibre Reinforced Cage | VT113-Lithium Complex Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY

COMPARE

3314-BD-XL-2Z-TVH-L140-C3

Description
FAG 3314-BD-XL-2Z-TVH-L140-C3

FAG

Part # 3314-BD-XL-2Z-TVH-L140-C3

BDI # 28179701

Price Inventory : Available to order
Loading Price
QTY

COMPARE

HYP.HP33DNL 7-12 MB

Description
SKF HYP.HP33DNL 7-12 MB

SKF

Part # HYP.HP33DNL 7-12 MB

BDI # 17019510

Price Inventory : Available to order
Loading Price
QTY