Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing
Self Aligning:
No
51101
Description
51101 THRUST BALL BEARING ; SINGLE ROW 12MM ID 26MM OD 9MM W
Part # 51101
BDI # 1203357
Features
Height - Millimeter:
9
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
13
Height - Inch:
0.354
Bore 2 - Inch:
0.512
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
Features
Height - Millimeter:
13
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
42
Height - Inch:
0.512
Bore 2 - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
6000 2NSE9 C3
Description
6000 2NSE9 C3 DEEP GROOVE BALL BEARING ; 10MM X 26MM X 8MM WD
Part # 60002NSE9BSXM
BDI # 664680
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6005-2NSE9 C3
Description
6005-2NSE9 C3 DEEP GROOVE BALL BRG ; 25MM BORE 47MM OD 12MM WD
Part # 60052NSE9C3BXMM
BDI # 664700
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No