CF10BUUR

COMPARE

CF10BUUR

Description
CF-10-BUUR CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH

IKO

Part # CF10BUUR

BDI # 1402843

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Caged
Global Part Number GPN: 237769

Price Inventory : Available to order
Loading Price
QTY
TAF283730

COMPARE

TAF283730

Description
TAF283730 NEEDLE ROLLER BEARING ; 28MM ID X 37MM OD X 30MM WD

IKO

Part # TAF-283730

BDI # 516635

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.457
Retainer: Yes
Other Features: 2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN: 373496
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
CF12BUUR

COMPARE

CF12BUUR

Description
CF-12-BUUR CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH

IKO

Part # CF12BUUR

BDI # 513847

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Caged | Stainless Steel
Global Part Number GPN: 237856

Price Inventory : Available to order
Loading Price
QTY