E60E68

COMPARE

E60E68

Description
E60E68 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # E60E68

BDI # 608648

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Pitch Diameter - Inch: 16.24
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.673
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 30743
Pitch Diameter - Millimeter: 412.49
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
53082RSCD3

COMPARE

53082RSCD3

Description
53082RSCD3 ANGULAR CONTACT BALL BEARING

KOYO

Part # 53082RSCD3

BDI # 553618

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Cage Material: Steel
Internal Clearance: CD3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY