40TBUSH111

COMPARE

40TBUSH111

Description
40TBUSH111 SHAFT BUSHING ; 1-11/16" SHAFT DIA X 2-3/16" MAX BORE

DODGE

Part # 40TBUSH111

BDI # 278445

Features

Inch - Metric: Inch
Other Features: 1-11/16" Bore
Part Type: Grip Tight Tapered Bushing Kit

Price Inventory : Available to order
Loading Price
QTY
23A07H14

COMPARE

23A07H14

Description
23A07H14 REDUCER ; TIGEAR-2 HOLLOW SIZES 23-32

DODGE

Part # 23A07H14

BDI # 269579

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 347110
Mounting Method: Direct Mounted
Overall Length - Inch: 12.25

Price Inventory : Available to order
Loading Price
QTY
35A30H18

COMPARE

35A30H18

Description
35A30H18 REDUCER ; TIGEAR-2

DODGE

Part # 35A30H18

BDI # 276362

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Other Features: Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Global Part Number GPN: 349120
Mounting Method: Direct Mounted
Overall Length - Inch: 15.76

Price Inventory : Available to order
Loading Price
QTY
LF-SC-102

COMPARE

LF-SC-102

Description
LF-SC-102 FLANGE BLOCK BALL BEARING UNIT

DODGE

Part # 124607

BDI # 258681

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.331
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 552225
Housing Style: 3 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY