CF 1/2 SB

COMPARE

CF 1/2 SB

Description
CF 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD

MCGILL

Part # 2020112000

BDI # 1402436

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20602

Price Inventory : In stock
Loading Price
QTY
NUTR50110-A

COMPARE

NUTR50110-A

Description
NUTR50110-A CAM FOLLOWER BEARING ; 50MM BORE 110MM RLR DIA

INA

Part # NUTR50110-A

BDI # 1412417

Features

Roller Width - Inch: 1.181
Roller Width - Millimeter: 30
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 110
Roller Diameter - Inch: 4.331
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239845

Price Inventory : Available to order
Loading Price
QTY
NA4905UU

COMPARE

NA4905UU

Description
NA4905UU NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

IKO

Part # NA4905UU

BDI # 17219122

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.654
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 25100N Static Load Rating; 20300N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY