06TP06
Description
06TP06 SLEEVE BEARING ; 0.375"X0.4688"X0.375" STL PTFE LEAD FREE
Part # 505014
BDI # 20094699
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.469
Inch - Metric:
Inch
Material:
TP
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.375
Nominal Outside Diameter - Millimeter:
11.913
Other Features:
Self-Lubricating | Lead-Free
M1620TP
Description
M1620TP SLEEVE BEARING ; 16MMX18MMX20MM STEEL PTFE LEAD FREE
Part # 705050
BDI # 20094967
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.709
Inch - Metric:
Metric
Material:
TP
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.787
Nominal Outside Diameter - Millimeter:
18
Other Features:
Self-Lubricating | Lead-Free