GT3001;143TTFR16047
Description
143TTFR16047 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JM 3/60/200V
Part # GT3001
BDI # 22327685
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8 Ampere | 4 Poles
Mounting Method:
Rigid