122096.00
Description
122096.00 PUMP AC MOTOR ; POR 1.5HP 3600RPM 143JP 3PH 60/50HZ
Part # 122096.00
BDI # 24535525
Features
Enclosure:
DP
Shaft Diameter - Inch:
1
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
17.98
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.8/1.9 Ampere | 2 Poles | Close Coupled Pump
Mounting Method:
C-Face
122106.00
Description
122106.00 PUMP AC MOTOR ; POR 1HP 1800RPM 143JPV 230/460V 3PH 60HZ
Part # 122106.00
BDI # 24535605
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Round Frame
122108.00
Description
122108.00 PUMP AC MOTOR ; POR 1.5HP 3600RPM 143JPV 230/460V 3PH
Part # 122108.00
BDI # 24535629
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3515/2935
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Round Frame