Page 1 of 18

Next

Compare
E349;143TTTN6026

COMPARE

E349;143TTTN6026

Description
143TTTN6026 WASHDOWN MOTOR ; 11800RPM TEFC 143TC 3/60/230/460V

LEESON

Part # E349

BDI # 22088632

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1735/1465
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E2101;143TTFR15642

COMPARE

E2101;143TTFR15642

Description
143TTFR15642 GP AC MOTOR ; 1HP 1800RPM TEFC 143T 3/60/230/460V

LEESON

Part # E2101

BDI # 22141241

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1760/1450
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E2201-P;143TTFN16040

COMPARE

E2201-P;143TTFN16040

Description
143TTFN16040 GP AC MOTOR ; 1HP 1800RPM 143T 3/60/230/460V

LEESON

Part # E2201-P

BDI # 22327619

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1735/1445
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E300;143TTTN6030

COMPARE

E300;143TTTN6030

Description
143TTTN6030 GP AC MOTOR ; 1HP 1800RPM TENV 143T 3/60/575V

LEESON

Part # E300

BDI # 22327733

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1735
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
U758-P;143TTDR16052

COMPARE

U758-P;143TTDR16052

Description
143TTDR16052 GP AC MOTOR ; 1HP 1800RPM DP 143T 3/60/230/460V

LEESON

Part # U758-P

BDI # 22327587

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1760/1460
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY