H700;143TTFR5376
Description
143TTFR5376 GP AC MOTOR ; 3/4HP 1200RPM TEFC 143T 3PH 208230/460V
Part # H700
BDI # 17091995
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.2-3.2/1.6 Ampere | 6 Poles
Mounting Method:
Rigid
143TTGR16001
Description
143TTGR16001 EXPLOSION PROOF MOTOR ; 11/2HP 3600RPM EPFC 143T 3/60/230/460V
Part # I506
BDI # 22327721
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3515
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Rigid
I502;143TTGR16026
Description
143TTGR16026 EP MOTOR ; 1HP 1800RPM EPFC 143T 3/60/230/460V
Part # I502
BDI # 22327723
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Rigid
C295;5KC49TN0033
Description
5KC49TN0033 GP AC MOTOR ; 1HP 1725RPM TEFC 143T 1 60/115/230V
Part # C295
BDI # 20181564
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.2 Ampere | 4 Poles
Mounting Method:
Rigid
U417A;143TTDR6052
Description
143TTDR6052 GP AC MOTOR ; 1HP 1800RPM DP 143T 3/60/230/460V
Part # U417A
BDI # 22327613
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid