Page 1 of 21

Next

Compare
191487.00

COMPARE

191487.00

Description
191487.00 WASHDOWN MOTOR ; 1HP 1800RPM 3PH 208-230/460V WASHGUARD

LEESON

Part # 191487.00

BDI # 20180933

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2-3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY
121867.00

COMPARE

121867.00

Description
121867.00 WASHDOWN MOTOR ; 230/460V 3PH 60HZ

LEESON

Part # 121867.00

BDI # 20180946

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C361A;143TTGN6551

COMPARE

C361A;143TTGN6551

Description
143TTGN6551 EP MOTOR ; 1HP 1800RPM EPFC 143TC 3/60/208230/460V

LEESON

Part # C361A

BDI # 20181580

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3-3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT1201;143TTFR6032

COMPARE

GT1201;143TTFR6032

Description
143TTFR6032 GP AC MOTOR ; 1HP 1800RPM 143TC 3/60/208230/460

LEESON

Part # GT1201

BDI # 22139747

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1765/1465
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
122248.00

COMPARE

122248.00

Description
122248.00 BRAKE AC MOTOR ; 1HP 0.75KW 3PH 1760RPM 230/460V 60HZ

LEESON

Part # 122248.00

BDI # 23846278

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY