191487.00
Description
191487.00 WASHDOWN MOTOR ; 1HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 191487.00
BDI # 20180933
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2-3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
122227.00
Description
122227.00 SPECIAL VOLTAGE MOTOR ; 1HP 1740RPM 143TC TEFC 3/60/575V
Part # 122227.00
BDI # 22501220
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.3 Ampere | 4 Poles
Mounting Method:
Round Frame
K2018A;143TTDR16021
Description
143TTDR16021 GP AC MOTOR ; 11/2HP 3600RPM DP 143TC 3/60/230/460V
Part # K2018A
BDI # 22327555
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3490
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Round Frame
121067.00
Description
121067.00 GENERAL PURPOSE AC MOTOR ; 1HP 143TC FRM 1800RPM 208-230/460VAC
Part # 121067.00
BDI # 554824
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.92
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method:
C-Face
122179.00
Description
122179.00 WASHDOWN MOTOR ; 1HP 1800RPM 143TC 230/460V 3PH 60HZ
Part # 122179.00
BDI # 21471502
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.93
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method:
C-Face