Page 1 of 2

Next

Compare
LM24787

COMPARE

LM24787

Description
LM24787 AGRICULTURAL DUTY MOTOR ; 1.5HP 3600RPM 143TZ 1PH 60HZ 115/230V

LEESON

Part # LM24787

BDI # 559304

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 16.8/8.4 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
LM24709

COMPARE

LM24709

Description
LM24709 GENERAL PURPOSE AC MOTOR ; POR 1 0 HP 1800 115/230 TEFC 143T

LEESON

Part # LM24709

BDI # 559127

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 13.4/6.8-6.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
120377.00

COMPARE

120377.00

Description
120377.00 AERATION FAN MOTOR ; POR 1-1/2HP 3450RPM 208-230/460V 3PH

LEESON

Part # 120377.00

BDI # 554776

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.4-4.2/2.1 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
34-6660-3763G1

COMPARE

34-6660-3763G1

Description
34-6660-3763G1 DC MOTOR ; POR 2HP 2400RPM DC 143TZ 3428P TEFC OT N

BALDOR-RELIANCE

Part # 34-6660-3763G1

BDI # 20104236

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2400
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 15.75

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
AFL3522A

COMPARE

AFL3522A

Description
AFL3522A AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 143TZ 3528L TEAO

BALDOR-RELIANCE

Part # AFL3522A

BDI # 125114

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.74
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY