Page 1 of 7

Next

Compare
120994.00

COMPARE

120994.00

Description
120994.00 PUMP AC MOTOR ; 1 1/2HP 1740RPM 115/208-230V 1PH 60HZ

LEESON

Part # 120994.00

BDI # 20180775

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 17.2/8.8-8.6 Ampere | 4 Poles | Close Coupled Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT3104;145TTFR16036

COMPARE

GT3104;145TTFR16036

Description
145TTFR16036 PUMP AC MOTOR ; 11/2HP 1800RPM TEFC 145JM 3/60/230/460V

LEESON

Part # GT3104

BDI # 20181514

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.8/2.4 Ampere | 4 Poles | Close Coupled Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT3107;145TTFR16037

COMPARE

GT3107;145TTFR16037

Description
145TTFR16037 PUMP AC MOTOR ; 2HP 1800RPM TEFC 145JM 3/60/230/460V

LEESON

Part # GT3107

BDI # 22328111

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1745
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT0404;145TTDR6034

COMPARE

GT0404;145TTDR6034

Description
145TTDR6034 PUMP AC MOTOR ; 11/2HP 1800RPM DP 145JM 3/60/230/460V

LEESON

Part # GT0404

BDI # 22328045

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1755/1465
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT0409;145TTDR6013

COMPARE

GT0409;145TTDR6013

Description
145TTDR6013 PUMP AC MOTOR ; 3HP 3600RPM DP 145JM 3/60/230/460V

LEESON

Part # GT0409

BDI # 22328039

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3490/2880
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY