U363A;145TTFR16106
Description
145TTFR16106 PUMP AC MOTOR ; 3HP 3600RPM TEFC 145JM 3/60/230/460V
Part # U363A
BDI # 22328189
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3505/2930
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.6/3.8 Ampere | 2 Poles
Mounting Method:
Rigid
122191.00
Description
122191.00 CLOSE-COUPLED PUMP MOTOR ; 3HP 3490RPM 145JM TEFC 230/460V 3PH 60HZ
Part # 122191.00
BDI # 24535986
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.8-8/4 Ampere | 2 Poles
Mounting Method:
Rigid
GT3104;145TTFR16036
Description
145TTFR16036 PUMP AC MOTOR ; 11/2HP 1800RPM TEFC 145JM 3/60/230/460V
Part # GT3104
BDI # 20181514
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles | Close Coupled Pump
Mounting Method:
Rigid
GT3207;145TTFR16071
Description
145TTFR16071 PUMP AC MOTOR ; 2HP 1800RPM TEFC 145JMV 3/60/575V
Part # GT3207
BDI # 22328157
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid
GT0407;145TTDR6036
Description
145TTDR6036 PUMP AC MOTOR ; 2HP 1800RPM DP 145JM 3/60/230/460V
Part # GT0407
BDI # 22328047
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid