GT2404;145TTDR16330
        
            Description
            
            145TTDR16330 PUMP AC MOTOR ; 11/2HP 1800RPM DP 145JPV 3/60/230/460V
    
Part # GT2404
BDI # 22327977
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1755/1465
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                9.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 4.4/2.2 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
GT2406;145TTDR16020
        
            Description
            
            145TTDR16020 PUMP AC MOTOR ; 2HP 3600RPM DP 145JP 3/60/230/460V
    
Part # GT2406
BDI # 22327913
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3510/2930
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                7.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 5.6/2.8 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
GT2504;145TTDR16327
        
            Description
            
            145TTDR16327 PUMP AC MOTOR ; 11/2HP 1800RPM DP 145JPV 3/60/575V
    
Part # GT2504
BDI # 22327971
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1755
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                9.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 1.8 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
GT2307;145TTDR16337
        
            Description
            
            145TTDR16337 PUMP AC MOTOR ; 2HP 1800RPM DP 145JPV 3/60/200V
    
Part # GT2307
BDI # 22327991
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                9.56
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 6.9 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
122113.00
        
            Description
            
            122113.00 PUMP AC MOTOR ; POR 2HP 1800RPM 145JP TEFC 230/460V 3PH
    
Part # 122113.00
BDI # 24535687
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1760/1460
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                9.56
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 6/3 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid