GT3306;145TTFR16016
        
            Description
            
            145TTFR16016 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JPV 3/60/200V
    
Part # GT3306
BDI # 22328097
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3500
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                9.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 5.8 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
122099.00
        
            Description
            
            122099.00 PUMP AC MOTOR ; POR 2HP 3600RPM 230/460V 3PH 60/50HZ
    
Part # 122099.00
BDI # 24535529
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                1
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                25.4
                        
        
                            Overall Length - Inch:
                            
                                16.48
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 5.6/2.8 Ampere | 2 Poles | Close Coupled Pump
                        
        
                            Mounting Method:
                            
                                C-Face
                        
        
122110.00
        
            Description
            
            122110.00 PUMP AC MOTOR ; POR 1.5HP 1800RPM 145JPV 230/460V 3PH
    
Part # 122110.00
BDI # 24535679
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1755/1470
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                9.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 4.6/2.3 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
122114.00
        
            Description
            
            122114.00 PUMP AC MOTOR ; POR 2HP 1800RPM TEFC 230/460V 3PH 60HZ
    
Part # 122114.00
BDI # 24535735
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1760/1460
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                9.56
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 6/3 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
122112.00
        
            Description
            
            122112.00 PUMP AC MOTOR ; POR 2HP 3600RPM TEFC 230/460V 3PH 60HZ
    
Part # 122112.00
BDI # 24535759
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3500/2910
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                9.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 5/2.5 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame