120379.00
Description
120379.00 AERATION FAN MOTOR ; 3HP 3450RPM 145T 208-230/460V 3PH 60HZ
Part # 120379.00
BDI # 20181225
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.4-7.6/3.8 Ampere | 2 Poles
Mounting Method:
Rigid
U759-P;145TTDR16348
Description
145TTDR16348 GP AC MOTOR ; 1.5HP 208230/460V 3PH 1755RPM
Part # U759-P
BDI # 21864604
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4-4.4/2.2 Ampere | 4 Poles
Mounting Method:
Rigid
121199.00
Description
121199.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 145T FRM 900RPM 208-230/460VAC
Part # 121199.00
BDI # 20183369
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.2/1.6 Ampere | 8 Poles
Mounting Method:
Rigid
EHM3157T
Description
EHM3157T GENERAL PURPOSE HVAC MOTOR ; 2HP 1760RPM 3PH 60HZ 145T 3528M OPSB F1
Part # EHM3157T
BDI # 126988
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
WDM3558TP
Description
WDM3558TP AC MOTOR ; 2HP 1710RPM 3PH 60HZ 145T 3528M TEFC F3
Part # WDM3558TP
BDI # 21433485
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
Foot Mounted