I509;145TTGR16030
Description
145TTGR16030 EP MOTOR ; 11/2HP 1800RPM EPFC 145T 3/60/575V
Part # I509
BDI # 22328245
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.9 Ampere | 4 Poles
Mounting Method:
Rigid
E934A;145TTDR16077
Description
145TTDR16077 GP AC MOTOR ; 1HP 1200RPM DP 145T 3/60/575V
Part # E934A
BDI # 22327937
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1160
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.5 Ampere | 6 Poles
Mounting Method:
Rigid
E913A;145TTDR16061
Description
145TTDR16061 GP AC MOTOR ; 11/2HP 1800RPM DP 145T 3/60/575V
Part # E913A
BDI # 22327929
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
Rigid
5KE49UN8416
Description
5KE49UN8416 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 145T 3/60/575V
Part # K2010
BDI # 17092144
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid
ECP3584T-5
Description
ECP3584T-5 SEVERE DUTY MOTOR ; 1.5HP 1768RPM 3PH 60HZ 143T 0522M TEFC F
Part # ECP3584T-5
BDI # 126611
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted