E2104;145TTFR16033
Description
145TTFR16033 GP AC MOTOR ; 11/2HP 1800RPM TEFC 145T 3/60/230/460V
Part # E2104
BDI # 22325413
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750/1450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Rigid
121968.00
Description
121968.00 GENERAL PURPOSE AC MOTOR ; 3HP 3600RPM 145T TEFC 230/460V 3PH 60HZ
Part # 121968.00
BDI # 20181245
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 2 Poles
Mounting Method:
Rigid
I515;145TTGR16039
Description
145TTGR16039 EP MOTOR ; 2HP 1800RPM EPFC 145T 3/60/575V
Part # I515
BDI # 22328249
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.31
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid
C297;5KCR48WN0292
Description
5KCR48WN0292 GP AC MOTOR ; 11/2HP 1725 TEFC 145T 1PH 115/208230V
Part # C297
BDI # 20181506
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.5 Ampere | 4 Poles
Mounting Method:
Rigid
U760;145TTDR6029
Description
145TTDR6029 GP AC MOTOR ; 230/460VAC 2HP 3PH 1800RPM 60HZ
Part # U760
BDI # 21450192
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
Rigid