LM24788
Description
LM24788 AGRICULTURAL MOTOR ; 3HP 3600RPM TEAO 145TZ 1PH 60HZ 230V
Part # LM24788
BDI # 559305
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 11.8 Ampere | 2 Poles
Mounting Method:
Rigid
Z304;145TBDR5309
Description
145TBDR5309 CROP DRYER MOTOR ; 341/2HP 3450RPM DP 145TZ 1/60/230V
Part # Z304
BDI # 22327809
Features
Enclosure:
DPAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3510/3450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 12.5 Ampere | 2 Poles
Mounting Method:
Rigid
122412.00
Description
122412.00 CROP DRYER MOTOR ; 1.5 HP 3450RPM TEFC 230V 1PH 60HZ
Part # 122412.00
BDI # 24535533
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.66
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 8.4 Ampere | 2 Poles
Mounting Method:
Rigid
120375.00
Description
120375.00 AGRICULTURAL MOTOR ; 2HP 3450RPM 145TZ TENV 230V
Part # 120375.00
BDI # 554774
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 10 Ampere | 2 Poles
Mounting Method:
Rigid