Page 1 of 3

Next

Compare
EM3667T

COMPARE

EM3667T

Description
EM3667T GENERAL PURPOSE AC MOTOR ; 1.5HP 1170RPM 3PH 60HZ 182T 0630M TEFC F

BALDOR-RELIANCE

Part # EM3667T

BDI # 127373

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3207T

COMPARE

EM3207T

Description
EM3207T GENERAL PURPOSE MOTOR ; 1.5HP 1170RPM 3PH 60HZ 182T 3628M OPSB F

BALDOR-RELIANCE

Part # EM3207T

BDI # 127287

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3212T

COMPARE

EM3212T

Description
EM3212T GENERAL PURPOSE MOTOR ; 5HP 3465RPM 3PH 60HZ 182T 3622M OPSB F1

BALDOR-RELIANCE

Part # EM3212T

BDI # 127293

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EBM3611T

COMPARE

EBM3611T

Description
EBM3611T GENERAL PURPOSE BRAKE MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1

BALDOR-RELIANCE

Part # EBM3611T

BDI # 126570

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EWDM3611T

COMPARE

EWDM3611T

Description
EWDM3611T WASHDOWN DUTY MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1

BALDOR-RELIANCE

Part # EWDM3611T

BDI # 127705

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY