Page 1 of 12

Next

Compare
LM16590

COMPARE

LM16590

Description
LM16590 ; POR 3 HP 1800 575

LEESON

Part # LM16590

BDI # 558234

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 14.93
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM03987

COMPARE

LM03987

Description
LM03987 ; POR 2.0 HP 1800 230/460 TENV 182TC

LEESON

Part # LM03987

BDI # 557812

Features

Enclosure: TENV
Inch - Metric: Inch
Horse Power: 2HP
Base to Center Height - Millimeter: 0
Other Features: Vector Duty

Sync RPM: 1800
Hertz: 60
Current: AC
Voltage: 230/460
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

194103.00

Description
194103.00 GENERAL PURPOSE MOTOR ; POR 3HP 1800RPM 182TC TEFC 575V 3PH 60HZ

LEESON

Part # 194103.00

BDI # 22501133

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1775
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

194102.00

Description
194102.00 GENERAL PURPOSE MOTOR ; POR 3HP 3600RPM 182TC TEFC 575V 3PH 60HZ

LEESON

Part # 194102.00

BDI # 22501131

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3550
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
LM24955

COMPARE

LM24955

Description
LM24955 ; POR 3.0 HP 1800 230/460 TEFC 182TC

LEESON

Part # LM24955

BDI # 17092860

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.69
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY