182THTY7726 MOD3I MOD22B LKSR02 BM10BRK
Description
182THTY7726 MOD3I MOD22B LKSR02 BM10BRK ; ELECTRIC MOTOR
Part # 182THTY7726 MOD3I MOD22B LKSR02 BM10BRK
BDI # 27481263
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
9.5
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.2/4.1 Ampere | 4 Poles
Mounting Method:
Rigid