EM3615T-5
Description
EM3615T-5 GENERAL PURPOSE AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 3642M TEFC F1
Part # EM3615T-5
BDI # 127358
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3665T-5
Description
EM3665T-5 GENERAL PURPOSE AC MOTOR ; 42M 4P TEFC HOR 184T SUPER E
Part # EM3665T-5
BDI # 127371
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
M1706T
Description
M1706T AC MOTOR ; 2/1HP 1725/850RPM 3PH 60HZ 184T 3628M
Part # M1706T
BDI # 129757
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1 | 2HP
Mounting Method:
Foot Mounted
L3608TM
Description
L3608TM GENERAL PURPOSE AC MOTOR ; 5HP 3450RPM 1PH 60HZ 184T 3640LC TEFC F1
Part # L3608TM
BDI # 129513
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.05
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
M1007T
Description
M1007T AC MOTOR ; 3/.75HP 1725/850RPM 3PH 60HZ 184T 3623M
Part # M1007T
BDI # 129692
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
13.62
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3/4 | 3HP
Mounting Method:
Foot Mounted