Page 1 of 10

Next

Compare
VEWDM3710T

COMPARE

VEWDM3710T

Description
VEWDM3710T WASHDOWN DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 3738M TEFC

BALDOR-RELIANCE

Part # VEWDM3710T

BDI # 130953

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.78
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
ZDNM3767T

COMPARE

ZDNM3767T

Description
ZDNM3767T VECTOR DUTY MOTOR ; 5HP 1765RPM 3PH 60HZ 213TC 0740M TENV F1

BALDOR-RELIANCE

Part # ZDNM3767T

BDI # 132172

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CESSWDM3709T

COMPARE

CESSWDM3709T

Description
CESSWDM3709T WASHDOWN DUTY MOTOR ; 7.5HP 3500RPM 3PH 60HZ 213TC 3734M TEFC

BALDOR-RELIANCE

Part # CESSWDM3709T

BDI # 125901

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDNM3770T

COMPARE

IDNM3770T

Description
IDNM3770T INVERTER DUTY MOTOR ; 7.5HP 1760RPM 3PH 60HZ 213TC 0748M TENV

BALDOR-RELIANCE

Part # IDNM3770T

BDI # 128914

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.4
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDCSWDM3710T

COMPARE

IDCSWDM3710T

Description
IDCSWDM3710T WASHDOWN DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 3740M TEFC

BALDOR-RELIANCE

Part # IDCSWDM3710T

BDI # 128817

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY